
Molded Borosilicate Glass Serum Vi, PK 24
Mfr # 61000G-200
Zoro # G716601956
product price: $165.99
/pk 24, $6.92/ea
Free Shipping & Returns
Key Features
Outside Dia.
65 mm; 20 mm
Capacity
200 mL
Height
114 mm
Autoclavable
Yes
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61000G-200
Zoro #
G716601956
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
65 mm; 20 mm
Height
114 mm
Details
Item
Molded Borosilicate Glass Serum Vi
Capacity
200 mL
Autoclavable
Yes
Color
Clear
Material
Type I Boro
Description
Molded Borosilicate Glass Serum Vi, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.