Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Neck Reaction Flask Top, Clear

  • Mfr # 612500-0021

  • Zoro # G6643519


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Reaction
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612500-0021
Zoro #
G6643519
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
24/40
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)
Joint Size
24/40 mm (Center), 24/40 mm (Side)

Details

Flask Type
Reaction
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Item
Reaction Flask
Labware USP Specification
Type I
Special Features
Standard Taper Joint
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Includes
Standard Taper Stopper
Includes Closure
No
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Standards
ASTM E438
Body Material
Borosilicate Glass
Closure Type
Stopper
ASTM Specification
E438
Glassware Class
A
Clarity
Transparent
Body Color
Clear
Graduated
No
Neck Style
Straight
USP Specification
Type I
Number of Flasks Included
1
Basic Material
Glass
Closure Material
No Closure

Description

Reaction Flask, Flask Type Reaction, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.