Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Neck Reaction Flask Top, Clear

  • Mfr # 612500-0022

  • Zoro # G7117699


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Reaction
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612500-0022
Zoro #
G7117699
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
24/40
Joint Size
24/40 mm (Side), 29/42 mm (Center)
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)

Details

Flask Type
Reaction
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Special Features
Standard Taper Joint
Color
clear
Labware ASTM Specification
E438
Includes Closure
No
Autoclavable
Yes
Item
Reaction Flask
Sterile/Non-Sterile
Non-Sterile
Includes
Standard Taper Stopper
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Standards
ASTM E438
Body Material
Borosilicate Glass
Number of Flasks Included
1
Clarity
Transparent
ASTM Specification
E438
Neck Style
Straight
Body Color
Clear
Glassware Class
A
Closure Material
No Closure
USP Specification
Type I
Basic Material
Glass
Graduated
No
Closure Type
Stopper

Description

Reaction Flask, Flask Type Reaction, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.