Zoro Homepage

NMR Pressure Cap, Polyethylene, PK100

  • Mfr # 897095-0011

  • Zoro # G7396420


product price: $16.39
/pk 100, $0.16/ea

Key Features

Closure Material
LDPE
Autoclavable
Yes
Mouth
Narrow
Diameter
5 mm
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897095-0011
Zoro #
G7396420
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
LDPE
Autoclavable
Yes
Mouth
Narrow
Material of Construction
Polyethylene
Labware Closure Type
Push In
Special Features
Fits Tightly During Increased Internal Vaporization Pressure
Labware Closure Color
Assorted
Labware Closure Material
Polyethylene
Labware Closure Liner Design
Solid
Liner
None
Vented
No
Product Type
Pressure Cap
Closure Color
Assorted
Closure Type
Push In
Closure Liner Design
Solid

Description

Cap, Diameter 5 mm, Closure Material LDPE, Product Type Pressure Cap, Closure Color Assorted, Closure Type Push In, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Fits Tightly During Increased Internal Vaporization Pressure, Closure Liner Design Solid, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.