
NMR Pressure Cap, Polyethylene, PK100
Mfr # 897095-1011
Zoro # G7378275
product price: $27.49
/pk 100, $0.27/eaKey Features
Closure Material
LDPE
Autoclavable
Yes
Mouth
Narrow
Diameter
5 mm
Labware Closure Type
Push In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897095-1011
Zoro #
G7378275
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
LDPE
Autoclavable
Yes
Mouth
Narrow
Labware Closure Type
Push In
Material of Construction
Polyethylene
Special Features
Fits Tightly During Increased Internal Vaporization Pressure
Liner
None
Labware Closure Liner Design
Solid
Labware Closure Color
Assorted
Labware Closure Material
Polyethylene
Closure Liner Design
Solid
Closure Type
Push In
Product Type
Pressure Cap
Vented
No
Closure Color
Assorted
Description
Cap, Diameter 5 mm, Closure Material LDPE, Product Type Pressure Cap, Closure Color Assorted, Closure Type Push In, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Fits Tightly During Increased Internal Vaporization Pressure, Closure Liner Design Solid, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.