NMR Tube, 178mm L, Glass, PK5

  • Mfr # 897225-0000

  • Zoro # G7378239


product price: $66.19
/pk 5, $13.24/ea

Key Features

For Use With
Sealing Directly to Vacuum Manifolds, Joints or Valves
Labware Body Material
Type I Borosilicate Glass
Labware Length - English
7 in
Graduation Subdivisions
Not Graduated
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897225-0000
Zoro #
G7378239
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
7 in
Labware Outside Dia. - Metric
5 mm
Labware Length - Metric
178 mm
Body Diameter - Metric
5 mm
Overall Height - Metric
177.8 mm

Details

Item
NMR Tube
For Use With
Sealing Directly to Vacuum Manifolds, Joints or Valves
Labware Body Material
Type I Borosilicate Glass
Graduation Subdivisions
Not Graduated
Liner
None
Labware Tube Type
NMR Tube
Autoclavable
Yes
Special Features
Sandblasted Marking Spot
Graduation Range
Not Graduated
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Basic Material
Glass
Includes Closure
Yes
Basic Material
Glass
Graduated
No
Closure Material
Polyethylene
Clarity
Transparent
Tube Type
NMR Tube
Body Material
3.3 Borosilicate Glass
Body Color
Clear

Description

NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material 3.3 Borosilicate Glass, Tube Type NMR Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With Sealing Directly to Vacuum Manifolds, Joints or Valves, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Sandblasted Marking Spot, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.