
NMR Tube, 203mm L, Glass, PK5
Mfr # 897240-0008
Zoro # G7378695
product price:Â $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
Key Features
For Use With
Sealing Directly to Vacuum Manifolds, Joints or Valves
Labware Body Material
Type I Borosilicate Glass
Labware Length - English
8 in
Liner
None
Labware Body Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897240-0008
Zoro #
G7378695
UPC #
-
Country of Origin
United States
Dimensions
Labware Length - English
8 in
Labware Length - Metric
203 mm
Labware Outside Dia. - Metric
5 mm
Body Diameter - Metric
5 mm
Overall Height - Metric
203.2 mm
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material 3.3 Borosilicate Glass, Tube Type NMR Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With Sealing Directly to Vacuum Manifolds, Joints or Valves, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Sandblasted Marking Spot, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.