Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packer Bottle, Wide Mouth, 30mL, PK24

  • Mfr # 5220128V-25

  • Zoro # G7713842


product price: $55.99
/pk 24, $2.33/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128V-25
Zoro #
G7713842
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Height - Metric
65 mm
Height
65mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Body Diameter - Metric
37 mm
Overall Height - Metric
65 mm
Minimum Screw Closure Size
28 mm

Details

Item
Packer Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Labware Body Color
Amber
Bottle/Jar Shape
Round
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Sterile/Non-Sterile
Non-Sterile
Closure Color
Black
USP Specification
Type III
Bottle Type
Packer
Body Material
Soda Lime Glass
Graduated
No
Capacity - English
1 fl oz
Closure Liner Material
Polyethylene
ASTM Specification
E438 Type II
Closure Included
Yes
Basic Material
Glass
Capacity - Metric
30 mL
Body Color
Amber

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.