Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packer Bottle, Wide Mouth, 60mL, PK24

  • Mfr # 5220233V-25

  • Zoro # G7713851


product price: $59.29
/pk 24, $2.47/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233V-25
Zoro #
G7713851
UPC #
-
Country of Origin
United States

Dimensions

Diameter
44 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
75 mm
Height
75mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Body Diameter - Metric
44 mm
Overall Height - Metric
75 mm
Minimum Screw Closure Size
33 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Graduated
No
Basic Material
Glass
Body Color
Amber
Bottle Type
Packer
Closure Liner Material
Polyethylene
USP Specification
Type III
ASTM Specification
E438 Type II
Closure Color
Black
Body Material
Soda Lime Glass
Capacity - English
2 fl oz
Closure Included
Yes
Capacity - Metric
60 mL

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.