Zoro Homepage

Pear Shaped Boiling Flask, 200mL, Clear

  • Mfr # 608700-0424

  • Zoro # G6633509


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608700-0424
Zoro #
G6633509
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
7.87 in
Labware Height - Metric
200 mm
Stopper Size
24/40
Compatible with Stopper Size
24/40
Overall Height - Metric
200 mm
Joint Size
24/40

Description

Boiling Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Boiling, Overall Height - Metric 200 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.