Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pear Shaped Boiling Flask, 250mL, Clear

  • Mfr # 608700-2524

  • Zoro # G6633070


product price: $68.69
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608700-2524
Zoro #
G6633070
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
9 in
Stopper Size
24/40
Labware Height - Metric
230 mm
Overall Height - Metric
230 mm
Joint Size
24/40
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Boiling Flask
Labware Closure Type
Stopper
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
clear
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Special Features
Heavy-Walled, Standard Taper Joint
Sterile/Non-Sterile
Non-Sterile
Includes
Standard Taper Stopper
Includes Closure
No
Capacity
250ml
Standards
ASTM E438
Capacity - English
8.45 fl oz
Glassware Class
A
Capacity - Metric
250 mL
Closure Material
No Closure
Neck Style
Straight
Number of Flasks Included
1
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
USP Specification
Type I
Graduated
No
Clarity
Transparent
Closure Type
Stopper
Shape
Pear
ASTM Specification
E438

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 230 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.