Zoro Homepage

Pellet Pestle/Tube, RNaseFree, 0.5mL, PK100

  • Mfr # 749520-0590

  • Zoro # G3976262


product price: $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Capacity
1 mL
Material
Polypropylene
Type
Disposable
Size
0.5mL
Pellet Pestle Type
Disposable Pellet Pestle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749520-0590
Zoro #
G3976262
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5mL
Overall Length
7 mm

Details

Item
Disposable Pellet Pestle
Capacity
1 mL
Material
Polypropylene
Type
Disposable
Pellet Pestle Type
Disposable Pellet Pestle

Description

RNase-Free Pellet Pestle With Microtube,Size 0.5mL,Type Disposable,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.