Petri Dish, 100 x 20mm, PK32
Mfr # 23061-10020
Zoro # G1855609
product price: $330.99
/pk 32, $10.34/ea
Free Shipping & Returns
Key Features
Material
Glass
Dimensions
100 mm x 20 mm
Number of Wells
1
Volume Capacity
20 mL
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23061-10020
Zoro #
G1855609
UPC #
-
Country of Origin
Portugal
Dimensions
Dimensions
100 mm x 20 mm
Diameter - Metric
100 mm
Overall Height - Metric
120 mm
Details
Item
Petri Dish
Material
Glass
Number of Wells
1
Volume Capacity
20 mL
Includes
Lid
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Glass, Volume Capacity 20 mL, Dimensions 100 x 20 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Overall Height - Metric 120 mm, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.