Phenolic Cap, 53-400mm, PE, PK144
Mfr # 75202G-53400
Zoro # G7715547
product price: $93.29
/pk 144, $0.65/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Diameter
53 mm
Special Features
Ideal for Strong Acid or Base Samples
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75202G-53400
Zoro #
G7715547
UPC #
-
Country of Origin
United States
Dimensions
Diameter
53 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Special Features
Ideal for Strong Acid or Base Samples
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Liner Material
Polyethylene
Labware Closure Type
Screw On
Vented
No
Closure Color
Black
Closure Liner Design
Solid
Closure Liner Material
Polyethylene
Closure Type
Screw On
Product Type
Screw On Cap
Description
Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Ideal for Strong Acid or Base Samples, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.