Phenolic Cap, 53-400mm, Rubber, PK144
Mfr # 75204G-58400
Zoro # G7740205
product price: $251.99
/pk 144, $1.75/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Diameter
58 mm
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75204G-58400
Zoro #
G7740205
UPC #
-
Country of Origin
United States
Dimensions
Diameter
58 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
58-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Liner Material
Rubber
Labware Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Special Features
General Laboratory Use
Standards
ASTM E982
Closure Type
Screw On
Closure Color
Black
Vented
No
Closure Liner Design
Solid
Closure Liner Material
Rubber
Product Type
Screw On Cap
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.