Phenolic Cap, 89-400mm, Foam, PK144
Mfr # 75206G-89400
Zoro # G7715696
product price: $590.99
/pk 144, $4.10/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
89 mm
Labware Closure Liner Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75206G-89400
Zoro #
G7715696
UPC #
-
Country of Origin
United States
Dimensions
Diameter
89 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Material
PTFE
Special Features
Compressible Foam Offers Excellent Resealability
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Vented
No
Product Type
Screw On Cap
Closure Liner Design
Solid
Closure Color
Black
Closure Liner Material
PTFE Faced LDPE
Closure Type
Screw On
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE Faced LDPE, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Compressible Foam Offers Excellent Resealability, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.