Zoro Homepage

Phenolic Cap, 89-400mm, PE, PK144

  • Mfr # 75202G-89400

  • Zoro # G7715687


product price: $218.99
/pk 144, $1.52/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Diameter
89 mm
Labware Screw Closure Size
89-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75202G-89400
Zoro #
G7715687
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Special Features
Ideal for Strong Acid or Base Samples
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Labware Closure Liner Material
Polyethylene
Labware Closure Color
Black
Product Type
Screw On Cap
Vented
No
Closure Liner Material
Polyethylene
Closure Color
Black
Closure Liner Design
Solid
Closure Type
Screw On

Description

Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Ideal for Strong Acid or Base Samples, Closure Liner Design Solid, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.