Zoro Homepage

Pipette, Mohr, Glass, White, 25mL, PK12

  • Mfr # 37020-25

  • Zoro # G3958683


product price: $330.99
/pk 12, $27.58/ea
Free Shipping & Returns

Key Features

Size
25mL
Material
Glass
Color
White
Range
+/-0.10
Product Type
Micropipetter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37020-25
Zoro #
G3958683
UPC #
-
Country of Origin
Mexico

Dimensions

Size
25mL
Overall Length
400 mm

Details

Material
Glass
Color
White
Range
+/-0.10
Item
Micropipetter
Product Type
Micropipetter
Graduation Increments
0.1 mL
Pipette Type
Mohr
Capacity - Maximum
25 mL

Description

Micropipetter, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.