Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir Bottle, 2000mL, 250mm H, PK4

  • Mfr # KC14607-2000

  • Zoro # G7420275


product price: $866.99
/pk 4, $216.75/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
136 mm
Capacity
2000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14607-2000
Zoro #
G7420275
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
136 mm
Height
250mm
Labware Height - Metric
250 mm
Body Diameter - Metric
136 mm
Neck Inside Diameter - Metric
27 mm
Mouth Size
Wide
Overall Height - Metric
250 mm

Details

Item
Reservoir Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
2000mL
Pre-Cleaned
No
Labware Body Material
Type I Borosilicate Glass
Labware Closure Type
Dropper
Labware Basic Material
Glass
Graduation Range
Not Specified
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Glass Hose Connection Outlet is Fused to the Bottle, Kimble(R) KIMAX(R) Kimcote(R) Safety-Coated Reservoir Bottle, Manufactured from 33 Expansion, Low Extractable, White Enamel Marking Spot
Labware Capacity - Metric
2 L
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Bottle/Jar Shape
Round
Standards
USP Type I, ASTM E438
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Transparent
Glassware Class
A
Body Color
Clear
Bottle Type
Reservoir
Closure Liner Design
Flat
Capacity - English
67.6 fl oz
Graduated
No
Capacity - Metric
2 L
Clarity
Transparent
USP Specification
Type I
Basic Material
Glass
Closure Liner Material
No Closure
Body Material
Borosilicate Glass
Closure Type
Dropper
ASTM Specification
E438 Type I
Closure Included
No

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 136 mm, Bottle Type Reservoir, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 250 mm, Closure Included No, Closure Liner Material No Closure, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.