Zoro Homepage

Reservoir Bottle, 250mL, 132mm H, PK6

  • Mfr # KC14607-250

  • Zoro # G7378458


product price: $610.99
/pk 6, $101.83/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
72 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14607-250
Zoro #
G7378458
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
72 mm
Labware Height - Metric
132 mm
Height
132mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm
Overall Height - Metric
132 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Reservoir Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Graduation Range
100 to 900 mL
Glassware Class
A
Pre-Cleaned
No
Includes Closure
Yes
Labware Basic Material
Glass
Standards
USP Type I, ASTM E438
Labware Closure Liner Material
Unlined
Labware Clarity
Transparent
Special Features
Glass Hose Connection Outlet is Fused to the Bottle, Kimble(R) KIMAX(R) Kimcote(R) Safety-Coated Reservoir Bottle, Manufactured from 33 Expansion, Low Extractable, White Enamel Marking Spot
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Labware Capacity - Metric
250 mL
Labware Closure Color
Blue
Bottle/Jar Type
Media
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438 Type I
Closure Color
Blue
USP Specification
Type I
Body Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Clarity
Transparent
Closure Liner Design
Flat
Capacity - Metric
250 mL
Maximum Graduation - Metric
900 mL
Bottle Type
Reservoir
Body Color
Clear
Basic Material
Glass
Closure Type
Screw On
Graduated
Yes
Closure Liner Material
Unlined
Closure Included
Yes

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 72 mm, Bottle Type Reservoir, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 132 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.