Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir Bottle, 5000mL, 320mm H

  • Mfr # KC14607-5000

  • Zoro # G7378080


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
183 mm
Capacity
5000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14607-5000
Zoro #
G7378080
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
183 mm
Height
320mm
Labware Height - Metric
320 mm
Overall Height - Metric
320 mm
Mouth Size
Narrow
Body Diameter - Metric
183 mm
Neck Inside Diameter - Metric
42 mm

Details

Item
Reservoir Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
5000mL
Labware Closure Type
Screw On
Special Features
Glass Hose Connection Outlet is Fused to the Bottle, Kimble(R) KIMAX(R) Kimcote(R) Safety-Coated Reservoir Bottle, Manufactured from 33 Expansion, Low Extractable, White Enamel Marking Spot
Labware Basic Material
Glass
Standards
USP Type I, ASTM E438
Graduation Range
Not Specified
Labware Body Color
Red
Bottle/Jar Type
Media
Labware Capacity - Metric
5 L
Labware Closure Liner Design
Flat
Labware Body Material
Type I Borosilicate Glass
Pre-Cleaned
No
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Glassware Class
A
Labware Closure Color
Blue
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Opaque
Closure Color
Blue
ASTM Specification
E438 Type I
Graduated
No
Clarity
Opaque
Basic Material
Glass
Bottle Type
Reservoir
Capacity - Metric
5 L
Closure Type
Screw On
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
USP Specification
Type I
Closure Liner Design
Flat
Body Color
Red
Closure Included
Yes
Capacity - English
1.32 gal

Description

Reservoir Bottle, Body Color Red, Body Diameter - Metric 183 mm, Bottle Type Reservoir, Capacity - Metric 5 L, Capacity - English 1.32 gal, Overall Height - Metric 320 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.