
Reusable Serological Pipette, 0.1mL, PK12
Mfr # 37020-110
Zoro # G6633089
product price: $210.99
/pk 12, $17.58/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Color
Clear
Capacity
0.1 mL
Band Color
White
Class
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37020-110
Zoro #
G6633089
UPC #
-
Country of Origin
Mexico
Dimensions
Length
300 mm
Overall Length
300 mm
Details
Material
Borosilicate Glass
Color
Clear
Capacity
0.1 mL
Band Color
White
Class
B
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Type
Mohr Style
Item
Serological Pipette
Tolerance
0.005ml
Standards
Class B
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Capacity - Maximum
0.1 mL
Sterility
Non-Sterile
Pipette Type
Mohr
Description
Serological Pipette, Mohr Style, Capacity 0.1 mL, Material of Construction Borosilicate Glass, Tolerance 0.005mL, Length 300 mm, Band Color White, Class B, Non-Sterile, Standards Class B, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.