Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Serological Pipette, 1mL, PK12

  • Mfr # 37034A-1110

  • Zoro # G6643275


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Band Color
Red
Graduation Subdivisions
0.1 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37034A-1110
Zoro #
G6643275
UPC #
-
Country of Origin
Mexico

Dimensions

Length
350 mm
Overall Length
350 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Item
Serological Pipette
Band Color
Red
Graduation Subdivisions
0.1 mL
Type
Color Coded
Sterile/Non-Sterile
Non-Sterile
Special Features
Plugging Top
Tolerance
0.02ml
Material of Construction
Borosilicate Glass
Standards
ASTM Specification E1044, Style II, USP Type I and ASTM E438, Type I, Class B
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Capacity - Maximum
1 mL
Sterility
Non-Sterile

Description

Serological Pipette, Color Coded, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.02mL, Length 350 mm, Band Color Red, Non-Sterile, Standards ASTM Specification E1044, Style II, USP Type I and ASTM E438, Type I, Class B, Special Features Plugging Top, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.