Zoro Homepage

Right Angle Valve, Clear, 4 Sz

  • Mfr # 826620-0004

  • Zoro # G7117288


product price: $55.19
/ea

Key Features

Liner
None
Color
Clear
Material of Construction
PTFE/Borosilicate Glass
Stopper Size
0-4 mm
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826620-0004
Zoro #
G7117288
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
0-4 mm
Neck Size
9 mm

Details

Item
Stopper
Liner
None
Color
Clear
Material of Construction
PTFE/Borosilicate Glass
Material
PTFE
Special Features
Designed with a Precision External Thread for Fine Control, Full Open Position is at 1 1/2 Turns, Non-Rotating PTFE Shaft, Primary Seal is Made with a FKM O-Ring on a Tapered Seat, PTFE Shaft Seals Protect the FKM O-Rings from Contact with the System, Seal Design Reduces Outgassing
Product Type
Low Hold-Up Valve
Liner Material
None

Description

Stopper, Stopper Size 0-4 mm, Neck Size 9 mm, Material PTFE, Product Type Low Hold-Up Valve, Color Clear, Special Features Designed with a Precision External Thread for Fine Control, Full Open Position is at 1 1/2 Turns, Non-Rotating PTFE Shaft, Primary Seal is Made with a FKM O-Ring on a Tapered Seat, PTFE Shaft Seals Protect the FKM O-Rings from Contact with the System, Seal Design Reduces Outgassing, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.