
Right Angle Valve, Clear, 8 Sz
Mfr # 826620-0008
Zoro # G7117595
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Liner
None
Color
Clear
Material of Construction
PTFE/Borosilicate Glass
Stopper Size
0-8 mm
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826620-0008
Zoro #
G7117595
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
0-8 mm
Neck Size
13 mm
Details
Item
Stopper
Liner
None
Color
Clear
Material of Construction
PTFE/Borosilicate Glass
Material
PTFE
Special Features
Designed with a Precision External Thread for Fine Control, Full Open Position is at 1 1/2 Turns, Non-Rotating PTFE Shaft, Primary Seal is Made with a FKM O-Ring on a Tapered Seat, PTFE Shaft Seals Protect the FKM O-Rings from Contact with the System, Seal Design Reduces Outgassing
Product Type
Low Hold-Up Valve
Liner Material
None
Description
Stopper, Stopper Size 0-8 mm, Neck Size 13 mm, Material PTFE, Product Type Low Hold-Up Valve, Color Clear, Special Features Designed with a Precision External Thread for Fine Control, Full Open Position is at 1 1/2 Turns, Non-Rotating PTFE Shaft, Primary Seal is Made with a FKM O-Ring on a Tapered Seat, PTFE Shaft Seals Protect the FKM O-Rings from Contact with the System, Seal Design Reduces Outgassing, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.