Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Valve, Vacuum Filtration

  • Mfr # 826610-0004

  • Zoro # G7118329


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Type
Right Angle Valve
Features
Designed with a Precision External Thread for Fine Control, Non-Rotating PTFE Shaft Can Be Used Continuously At System Temperatures of 230 Degrees C or Intermittently at 275 Degrees C, Primary Seal is Made with a FKM O-Ring on a Tapered Seat
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Right Angle Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826610-0004
Zoro #
G7118329
UPC #
-
Country of Origin
United States

Details

Item
Right Angle Valve
Type
Right Angle Valve
Features
Designed with a Precision External Thread for Fine Control, Non-Rotating PTFE Shaft Can Be Used Continuously At System Temperatures of 230 Degrees C or Intermittently at 275 Degrees C, Primary Seal is Made with a FKM O-Ring on a Tapered Seat
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Right Angle Valve
Material
Borosilicate Glass
USP Specification
Type I
Autoclavable
No
ASTM Specification
E438

Description

Right Angle Valve, USP Specification Type I, Product Type Right Angle Valve, Type Right Angle Valve, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Designed with a Precision External Thread for Fine Control, Non-Rotating PTFE Shaft Can Be Used Continuously At System Temperatures of 230 Degrees C or Intermittently at 275 Degrees C, Primary Seal is Made with a FKM O-Ring on a Tapered Seat, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.