Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 1 Oz, 65mm H, Foam, PK432

  • Mfr # 5220128C-26

  • Zoro # G7714795


product price: $741.99
/pk 432, $1.72/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128C-26
Zoro #
G7714795
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Screw Closure Size
28-400 mm
Height
65mm
Labware Height - Metric
65 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
37 mm
Overall Height - Metric
65 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Bottle/Jar Shape
Round
Labware Closure Material
PTFE
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Labware Body Color
Amber
Graduation Range
Not Specified
Includes Closure
Yes
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Sterile/Non-Sterile
Non-Sterile
Capacity - English
1 fl oz
USP Specification
Type III
Closure Included
Yes
Body Material
Soda Lime Glass
Graduated
No
ASTM Specification
E438 Type II
Bottle Type
Packer
Closure Color
Black
Basic Material
Glass
Capacity - Metric
30 mL
Closure Liner Material
LDPE/PTFE
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.