Zoro Homepage

Round Bottle, 1 Oz, 65mm H, PE, PK432

  • Mfr # 5220128C-22

  • Zoro # G7714777


product price: $614.99
/pk 432, $1.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128C-22
Zoro #
G7714777
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Height
65mm
Labware Height - Metric
65 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
65 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
Round
Labware Capacity - English
1 oz
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Glass
Labware Body Color
Amber
Graduation Range
Not Specified
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Sterile/Non-Sterile
Non-Sterile
Graduated
No
USP Specification
Type III
Closure Included
Yes
ASTM Specification
E438 Type II
Bottle Type
Packer
Basic Material
Glass
Capacity - English
1 fl oz
Closure Liner Material
Polyethylene
Body Material
Soda Lime Glass
Capacity - Metric
30 mL
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.