Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 1000mL, 206mm H, PK12

  • Mfr # 5113233B

  • Zoro # G8150265


product price: $57.69
/pk 12, $4.81/ea

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113233B
Zoro #
G8150265
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Overall Height - Metric
206 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Clarity
Transparent
Body Color
Clear
Graduated
No
Capacity - English
32 fl oz
Closure Included
No
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Bottle Type
Storage
USP Specification
Type III
Capacity - Metric
1 L
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.