Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 1000mL, 206mm H, PK12

  • Mfr # 5123233B

  • Zoro # G7819542


product price: $54.69
/pk 12, $4.56/ea

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123233B
Zoro #
G7819542
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Height
206mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1,000mL
Labware Capacity - Metric
1 L
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Capacity - English
32 fl oz
Closure Included
No
Capacity - Metric
1 L
Bottle Type
Storage
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Basic Material
Glass
USP Specification
Type III
Closure Liner Material
No Closure
Body Color
Amber
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.