Zoro Homepage

Round Bottle, 16 Oz, 145mm H, Foam, PK48

  • Mfr # 5711670C-26

  • Zoro # G7715382


product price: $241.99
/pk 48, $5.04/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711670C-26
Zoro #
G7715382
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Height
145mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Material
PTFE
Labware Capacity - English
16 oz
Special Features
Easy Viewing of Contents
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Storage
Clarity
Transparent
ASTM Specification
E438 Type II
Capacity - English
16.9 fl oz
Graduated
No
USP Specification
Type III
Basic Material
Glass
Closure Liner Material
LDPE/PTFE
Capacity - Metric
500 mL
Body Color
Clear
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 70-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE, Special Features Easy Viewing of Contents, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.