Zoro Homepage

Round Bottle, 16 Oz, 145mm H, PE, PK48

  • Mfr # 5711670C-22

  • Zoro # G7715391


product price: $153.99
/pk 48, $3.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711670C-22
Zoro #
G7715391
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Labware Height - Metric
145 mm
Screw Closure Size
70-400 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Closure Liner Material
Polyethylene
Special Features
Easy Viewing of Contents
Labware Closure Material
Polyethylene (PE)
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Capacity - English
16.9 fl oz
ASTM Specification
E438 Type II
Bottle Type
Storage
USP Specification
Type III
Graduated
No
Closure Liner Material
Polyethylene
Body Material
Soda Lime Glass
Body Color
Clear
Basic Material
Glass
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.