Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 16 Oz, 145mm H, Vinyl, PK48

  • Mfr # 5711670C-21

  • Zoro # G7740126


product price: $129.99
/pk 48, $2.71/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711670C-21
Zoro #
G7740126
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Screw Closure Size
70-400 mm
Minimum Screw Closure Size
70 mm
Mouth Size
Wide
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
16 oz
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Capacity - English
16.9 fl oz
Closure Color
Black
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Bottle Type
Storage
Clarity
Transparent
Basic Material
Glass
ASTM Specification
E438 Type II
Body Color
Clear
USP Specification
Type III
Capacity - Metric
500 mL
Closure Included
Yes
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.