Zoro Homepage

Round Bottle, 16 Oz, 146mm H, Vinyl, PK60

  • Mfr # 5221653C-23

  • Zoro # G7714901


product price: $145.99
/pk 60, $2.43/ea
Free Shipping & Returns

Key Features

Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221653C-23
Zoro #
G7714901
UPC #
-
Country of Origin
United States

Dimensions

Diameter
80 mm
Height
146mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
99 mm
Mouth Size
Wide
Overall Height - Metric
146 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Tinfoil
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Closure Material
Tin Foil
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Liner Material
Foil
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Liner Material
Tin Foil
Body Material
Soda Lime Glass
Capacity - Metric
500 mL
Graduated
No
USP Specification
Type III
ASTM Specification
E438 Type II
Bottle Type
Packer
Body Color
Amber
Capacity - English
16.9 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Screw Closure Size 53-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.