Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 2 Oz, 75mm H, Foam, PK216

  • Mfr # 5220233C-26

  • Zoro # G7714813


product price: $376.99
/pk 216, $1.75/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233C-26
Zoro #
G7714813
UPC #
-
Country of Origin
United States

Dimensions

Diameter
44 mm
Height
75mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
44 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Overall Height - Metric
75 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Bottle/Jar Shape
Round
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Closure Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Graduated
No
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
USP Specification
Type III
Bottle Type
Packer
Body Color
Amber
Closure Liner Material
LDPE/PTFE
Capacity - English
2 fl oz
Capacity - Metric
60 mL

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.