Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 2 Oz, 75mm H, Vinyl, PK216

  • Mfr # 5220233C-21

  • Zoro # G7714804


product price: $294.99
/pk 216, $1.37/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220233C-21
Zoro #
G7714804
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Height - Metric
75 mm
Height
75mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
44 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Overall Height - Metric
75 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Labware Body Color
Amber
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Graduated
No
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
Body Color
Amber
USP Specification
Type III
Basic Material
Glass
Capacity - English
2 fl oz
ASTM Specification
E438 Type II
Closure Color
Black
Closure Liner Material
Pulp/Vinyl
Bottle Type
Packer
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.