Zoro Homepage

Round Bottle, 2 Oz, 83mm H, Vinyl, PK288

  • Mfr # 5710238C-22

  • Zoro # G7715321


product price: $412.99
/pk 288, $1.43/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710238C-22
Zoro #
G7715321
UPC #
-
Country of Origin
India

Dimensions

Diameter
42 mm
Height
83mm
Labware Height - Metric
83 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
83 mm
Mouth Size
Wide
Body Diameter - Metric
42 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Closure Material
Polyethylene (PE)
Labware Body Color
Clear
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Body Color
Clear
Closure Liner Material
Polyethylene
ASTM Specification
E438 Type II
Clarity
Transparent
Bottle Type
Storage
Graduated
No
USP Specification
Type III
Capacity - Metric
60 mL
Capacity - English
2 fl oz
Basic Material
Glass
Closure Color
Black
Body Material
Soda Lime Glass
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 42 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene, Special Features Easy Viewing of Contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.