Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 250mL, 127mm H, PK96

  • Mfr # 5710858B

  • Zoro # G7889113


product price: $146.99
/pk 96, $1.53/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710858B
Zoro #
G7889113
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Height
127mm
Labware Height - Metric
127 mm
Screw Closure Size
58-400 mm
Overall Height - Metric
127 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide
Body Diameter - Metric
62 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Body Color
Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Capacity - Metric
250 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Viewing of Contents
Graduated
No
ASTM Specification
E438 Type II
Closure Liner Material
No Closure
Body Material
Soda Lime Glass
USP Specification
Type III
Numbers of Bottles Included
96
Body Color
Clear
Closure Included
No
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
250 mL
Bottle Type
Shrink Module
Capacity - English
8 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable, Special Features Easy Viewing of Contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.