Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 250mL, 136mm H, PK108

  • Mfr # 5110824B

  • Zoro # G7887284


product price: $204.99
/pk 108, $1.90/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110824B
Zoro #
G7887284
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Height
136mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
136 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Clarity
Transparent
ASTM Specification
E438 Type II
Basic Material
Glass
Body Color
Clear
Graduated
No
Capacity - Metric
250 mL
Closure Liner Material
No Closure
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
Closure Included
No
Bottle Type
Storage
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.