Zoro Homepage

Round Bottle, 250mL, 136mm H, PK108

  • Mfr # 5120824B

  • Zoro # G7835317


product price: $146.99
/pk 108, $1.36/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120824B
Zoro #
G7835317
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.