Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 30mL, 65mm H, PK432

  • Mfr # 5220128B

  • Zoro # G8147255


product price: $274.99
/pk 432, $0.64/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128B
Zoro #
G8147255
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
65 mm
Height
65mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Body Diameter - Metric
37 mm
Overall Height - Metric
65 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Capacity - Metric
30 mL
Graduation Range
Not Specified
Labware Body Color
Amber
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Body Material
Soda Lime Glass
Closure Included
No
Bottle Type
Packer
Capacity - English
1 fl oz
ASTM Specification
E438 Type II
Graduated
No
USP Specification
Type III
Closure Liner Material
No Closure
Basic Material
Glass
Capacity - Metric
30 mL
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.