Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 30mL, 79mm H, PK432

  • Mfr # 5110120B

  • Zoro # G8403281


product price: $345.99
/pk 432, $0.80/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
31 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5110120B
Zoro #
G8403281
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
31 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Bottle Type
Storage
Capacity - Metric
30 mL
ASTM Specification
E438 Type II
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
Clarity
Transparent
Graduated
No
Closure Included
No
Body Color
Clear
Basic Material
Glass
USP Specification
Type III
Closure Liner Material
No Closure

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.