Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 30mL, 79mm H, PK432

  • Mfr # 5120120B

  • Zoro # G8258101


product price: $338.99
/pk 432, $0.78/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120120B
Zoro #
G8258101
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow
Body Diameter - Metric
31 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
30ml
Labware Basic Material
Glass
Labware Capacity - Metric
30 mL
Labware Body Color
Amber
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
ASTM Specification
E438 Type II
Capacity - English
1 fl oz
Closure Included
No
USP Specification
Type III
Basic Material
Glass
Body Color
Amber
Bottle Type
Storage
Body Material
Soda Lime Glass
Capacity - Metric
30 mL
Graduated
No
Closure Liner Material
No Closure

Description

Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.