Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 32 Oz, 178mm H, Foam, PK36

  • Mfr # 5223253C-26

  • Zoro # G7714944


product price: $267.99
/pk 36, $7.44/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223253C-26
Zoro #
G7714944
UPC #
-
Country of Origin
United States

Dimensions

Diameter
99 mm
Height
178mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
178 mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
178 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
32 oz
Labware Closure Liner Material
PTFE
Labware Body Color
Amber
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Labware Basic Material
Glass
Labware Closure Material
PTFE
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
1 L
Body Color
Amber
USP Specification
Type III
Graduated
No
Basic Material
Glass
Bottle Type
Packer
Closure Liner Material
LDPE/PTFE
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Capacity - English
32 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 53-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.