Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 32 Oz, 178mm H, PK36

  • Mfr # 5223253C-22

  • Zoro # G7714953


product price: $265.99
/pk 36, $7.39/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223253C-22
Zoro #
G7714953
UPC #
-
Country of Origin
United States

Dimensions

Diameter
99 mm
Height
178mm
Labware Height - Metric
178 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
178 mm
Body Diameter - Metric
99 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Body Color
Amber
Closure Liner Material
Tin Foil
Graduated
No
USP Specification
Type III
Body Material
Soda Lime Glass
Basic Material
Glass
Capacity - Metric
1 L
ASTM Specification
E438 Type II
Bottle Type
Packer
Capacity - English
32 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Screw Closure Size 53-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.