Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 32 Oz, 178mm H, Vinyl, PK36

  • Mfr # 5223253C-21

  • Zoro # G7714935


product price: $407.99
/pk 36, $11.33/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223253C-21
Zoro #
G7714935
UPC #
-
Country of Origin
United States

Dimensions

Diameter
99 mm
Labware Height - Metric
178 mm
Labware Screw Closure Size
53-400 mm
Height
178mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Overall Height - Metric
178 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
80 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Includes Closure
Yes
Labware Body Color
Amber
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
ASTM Specification
E438 Type II
Body Color
Amber
Closure Included
Yes
Capacity - English
32 fl oz
Graduated
No
Bottle Type
Packer
Body Material
Soda Lime Glass
Capacity - Metric
1 L
Closure Liner Material
Pulp/Vinyl
Closure Color
Black
USP Specification
Type III
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 80 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.