Zoro Homepage

Round Bottle, 4 Oz, 102mm H, Foam, PK144

  • Mfr # 5710448C-26

  • Zoro # G7715346


product price: $470.99
/pk 144, $3.27/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710448C-26
Zoro #
G7715346
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Height
102mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Material
PTFE
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Special Features
Easy Viewing of Contents
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Closure Included
Yes
Graduated
No
Bottle Type
Storage
ASTM Specification
E438 Type II
Closure Liner Material
LDPE/PTFE
Clarity
Transparent
Capacity - Metric
125 mL
Body Material
Soda Lime Glass
Capacity - English
4 fl oz
Basic Material
Glass
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.