Zoro Homepage

Round Bottle, 4 Oz, 102mm H, PE, PK144

  • Mfr # 5710448C-22

  • Zoro # G7715355


product price: $308.99
/pk 144, $2.15/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710448C-22
Zoro #
G7715355
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Labware Height - Metric
102 mm
Screw Closure Size
48-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene, Special Features Easy Viewing of Contents, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.