Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottle, 4 Oz, 112mm H, PK160

  • Mfr # 5110422C-25

  • Zoro # G7714454


product price: $154.99
/pk 160, $0.97/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110422C-25
Zoro #
G7714454
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Height
112mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Screw Closure Size
22-400 mm
Overall Height - Metric
112 mm
Mouth Size
Narrow
Minimum Screw Closure Size
22 mm
Body Diameter - Metric
48 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
4 oz.
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Liner Material
Polyethylene
Basic Material
Glass
Bottle Type
Storage
Clarity
Transparent
Body Color
Clear
Numbers of Bottles Included
160
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Capacity - Metric
125 mL
Closure Color
Black
Closure Included
Yes
Capacity - English
4 fl oz
Closure Liner Design
PolyCone
USP Specification
Type III
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.