Zoro Homepage

Round Bottle, 4 Oz, 112mm H, PK160

  • Mfr # 5110422C-26

  • Zoro # G7714445


product price: $198.99
/pk 160, $1.24/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110422C-26
Zoro #
G7714445
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Labware Height - Metric
112 mm
Height
112mm
Labware Screw Closure Size
22-400 mm
Screw Closure Size
22-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
22 mm
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Liner Material LDPE/PTFE, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.